Add More Items
View All Quick Selects
Below you can add an image for 'circuit breaker' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Series C Complete Molded Case Circuit Breaker, Series C, F-Frame Molded Case Circuit Breaker, 200 A, Three-Pole, Line and Load Terminals, Thermal Magnetic Trip
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$5,863.95
Each
Eaton Series C Complete Molded Case Circuit Breaker, Series C, F-Frame Molded Case Circuit Breaker, 225A, Three-Pole, Line and Load Terminals, Thermal Magnetic Trip
Eaton Series C Molded Case Circuit Breaker Frame, J-Frame Molded Case Circuit Breaker Frame, 250 A, Three-Pole, Interchangeable Thermal Magnetic Trip, HJD Breaker
$3,641.36
Aux Contact Module
$148.72
Operating Handle Mechanism Kit, For Use With HFD/HMCP Circuit Breaker Unit
Nacogdoches Availability: In Stock
$199.20
Molded Case Circuit Breaker, Thermal and Fixed Magnetic, Molded Case Type; 1 Inch Width X 2-3/8 Inch Depth X 3-9/32 Inch Height Size; Load Center and Panelboard Used On; 14 to 8 Awg (Copper), 12 to 8 Awg (Aluminum) Wire Size; Ul Approval
$31.88
Eaton Handle Lockdog, Suitable For BR Circuit Breakers, Handle Lockdog For Two- and Three-Pole Type BR Circuit Breakers (Handle Mounted), 1 In, For BR Circuit Breakers
$12.67
Eaton Crouse-Hinds Series Ebmb Circuit Breaker Enclosure, 10A Through 70A, Without Circuit Breaker, Bolted/Ground Joint/Gasketed Cover Construction, Copper-Free Aluminum
$6,761.84
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 15A, Bab Type, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
$277.80
THQL Circuit Breaker 2 Pole
$225.14
Eaton Enclosed Circuit Breaker, 125-400A, Series C, Nema 3R, KD, KDB, HKD, KDC, DK, Surface
$2,546.31
Eaton Arms Enclosed Circuit Breaker Enclosure, 300-600A, Series C, Nema 3R, LD, LDB, HLD, Surface
$3,409.24
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 40 A, 480Y/277 Vac, 125/250 VDC, 50/60 HZ
$221.12
Ground Fault Circuit Breaker, 15 A, Plug-On, 120 V Ac, 0.5 LB
$76.12
Ground Fault Circuit Breaker, 20 A, Plug-On, 120 V Ac
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 40A, 25KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG1X3T125)
$539.38
Eaton Series C Complete Molded Case Circuit Breaker, K-Frame Molded Case Circuit Breaker, DK Breaker, 250 A, Three-Pole, 65 Kaic At 240V, 10 Kaic At 250 VDC, Thermal Magnetic Trip
$786.33
No longer available or discontinued by the manufacturer.
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-Pole, 125A, 22 Kaic, 120/240V , Bolt-On
$1,804.33
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 30A, 35KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3T100)
$507.54
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 225A, 35KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3TA225)
$1,025.61
20
Popularity
Default